Shop All AC Gear Motors
Dayton
AC Gearmotor, 12.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE01
Zoro # G6618328
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 12 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 52JE01
- Zoro # G6618328
- UPC # 00194484301996
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 4.25 in |
Overall Length | 5.25 in |
Shaft Dia. (Dimension U) | 3/8 in |
Shaft Length (Dimension V) | 1" |
Output Shaft Height | 3.32 in |
Output Shaft Diameter | 3/8 in |
Output Shaft Length | 1 in |
Mount Hole Center-to-Center Length | 4.75 in |
Overall Height | 4.69 in |
Overall Width | 2.75 in |
Mount Hole Center-to-Center Width | 2.38 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 50 RPM, Maximum Torque 12 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW, Output Shaft Height 3.32 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 63.4:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB94 (1TB94)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV63-15-90B5 (ACRV63-15-90B5)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 86" ) 13" x5" x2" (A-B83K)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L526)
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP7)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN2)
- DAYTON AC Gearmotor, Nameplate RPM 6.9, 0.52A (52JE27)
- DAYTON AC Gearmotor, 490.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H608)
- DAYTON AC Gearmotor, 18.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE40)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 52 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNG1)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP1)
- Dayton AC Gear Motors