Shop All AC Gear Motors
Dayton
AC Gearmotor, 11.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE41
Zoro # G6617926
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 11 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 52JE41
- Zoro # G6617926
- UPC # 00194484302283
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.88 in |
Overall Length | 3.54 in |
Shaft Length (Dimension V) | 1 in |
Shaft Dia. (Dimension U) | 1/4 in |
Output Shaft Diameter | 1/4 in |
Overall Width | 2.19 in |
Output Shaft Length | 1 in |
Mount Hole Center-to-Center Width | 1.69 in |
Mount Hole Center-to-Center Length | 3.53 in |
Overall Height | 4.03 in |
Output Shaft Height | 1.09 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 12 RPM, Maximum Torque 11 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Output Shaft Height 1.09 in, Mounting Orientation Horizontal, Operating Voltage 115V AC, Gear Ratio 256.1:1, Brake Type Cone, Shaft Orientation Parallel, Motor Insulation Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QBL-1/2-1/2-U (QBL-1/2-1/2-U)
- LOVEJOY Universal Joint, Bored D, 5/8 x 3/4 Bore (D-8B 5/8 x 3/4 kw/ss)
- CLIMAX METAL PRODUCTS 25mm X 25mm ID Split Metric Clamp Coupling, Stl, Bo (MISCC-25-25)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 38" - BX38 (BX38)
- DAYTON AC Gearmotor, 59.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL2)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN1)
- DAYTON AC Gearmotor, 490.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H608)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX5)
- DAYTON AC Gearmotor, 47.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H596)
- DAYTON DC Gearmotor, 102.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 90V DC Voltage (1LRB2)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE36)
- Dayton AC Gear Motors