Shop All AC Gear Motors
Dayton
AC Gearmotor, 100.0 in-lb Max. Torque, 93 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase
Mfr # 6Z821
Zoro # G3348475
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 100 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 6Z821
- Zoro # G3348475
- UPC # 190735374962
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 9.56 in |
Shaft Length (Dimension V) | 1.5 in_x000D_ |
Shaft Dia. (Dimension U) | 5/8 in |
Overall Width | 6 in |
Overall Height | 5.13 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Height | 3.5 in |
Keyway Depth | 1/16 in |
Mount Hole Center-to-Center Width | 4 in |
Mount Hole Center-to-Center Length | 1.5 in |
Output Shaft Diameter | 5/8 in |
Keyway Width | 3/16 mm |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 93 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated Yes, Gear Ratio 19:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 2.25 In Id X 1.1875 In W (33225)
- CAMPBELL HAUSFELD Unloader (ST128408AV)
- VIBCO Electric Vibrator, 0.7 A, 460VAC, 3 Phase (2P-100-3-460V)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 2 Oz. (GPL-106)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN8)
- DAYTON DC Gearmotor, 822.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 90V DC Voltage (6Z414)
- DAYTON AC Gearmotor, 275.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K328)
- DAYTON AC Gearmotor, 456.0 in-lb Max. Torque, 84 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVZ2)
- DAYTON AC Gearmotor, 26.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE39)
- DAYTON AC Gearmotor, 1,100.0 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1L510)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 134 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K354)
- Dayton AC Gear Motors