Shop All AC Gear Motors
Dayton
AC Gearmotor, 100.0 in-lb Max. Torque, 1.2 RPM Nameplate RPM, 230V AC Voltage, 1 Phase
Mfr # 1L532
Zoro # G2626425
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 100 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Dayton
- MFR # 1L532
- Zoro # G2626425
- UPC # 190735142639
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 7.88 in |
Shaft Length (Dimension V) | 1" |
Dimension L | 4.11" |
Dimension C | 8.86 in |
Shaft Dia. (Dimension U) | 1/2 in |
Dimension X | 2.8" |
Overall Width | 3.63 in |
Overall Height | 5.38 in |
Output Shaft Diameter | 1/2 in |
Output Shaft Length | 1 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 1.2 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 90 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 1369:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Application Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Polyurethane Tubing 3/8" OD x 100' Green (CO PT0606-100G)
- U.S. MOTORS GP Motor, 1/4 HP, 1165V RPM, 208-230/460 (U14S3AC)
- MOLYKOTE Electrical Insulating Compound, 5.3 oz (1927574)
- TRU-FLATE Regulator W/Gauge 125Psi (24414)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L522)
- DAYTON Dc Gearmotor, 16.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 12V DC Voltage (1LNG9)
- DAYTON AC Gearmotor, 15.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF7)
- DAYTON DC Gearmotor, 202.0 in-lb Max. Torque, 144 RPM Nameplate RPM, 90V DC Voltage (6Z418)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 5.6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY9)
- DAYTON AC Gearmotor, 86.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L523)
- DAYTON AC Gearmotor, 4.2 in-lb Max. Torque, 41 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE23)
- Dayton AC Gear Motors