Shop All V-Belts
Dayton
A97 V-Belt, 99" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 6L197
Zoro # G3458874
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A97
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 99" |
For Minimum Pulley Pitch Diameter | 3 in |
Belt Trade Size | A |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number A97, Number of Bands 1, Outside Length 99 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Aluminum Manifold Set, R134A (6785)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (B8V4BB549A)
- LINCOLN Hose Extension, 12" L (71512)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.50 in OD (5V552)
- DAYTON A128 V-Belt, 130" Outside Length, 1/2" Top Width, 1 Ribs (3X633)
- DAYTON 5VX540 Cogged V-Belt, 54" Outside Length, 5/8" Top Width, 1 Ribs (2L414)
- DAYTON BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (3GXC2)
- DAYTON 3VX360 Cogged V-Belt, 36" Outside Length, 3/8" Top Width, 1 Ribs (13W536)
- DAYTON AX80 Cogged V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs (6L252)
- DAYTON AX53 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (6L239)
- POWERFLITE 5L540 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540-2)
- Dayton Power Transmission Belts