Shop All V-Belts
Dayton
A24 V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3GWG7
Zoro # G3492955
original price:
$9.35
12% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A24
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 26" |
Belt Trade Size | A |
For Minimum Pulley Pitch Diameter | 3 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number A24, Number of Bands 1, Outside Length 26 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size A, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 450mm PL, T90 (450-5M-15)
- CRAFTSMAN Hotdog Air Compressor, 3GAL (CM0200341)
- COILHOSE PNEUMATICS 3/4" & 1" 40 µ Element (8826-7)
- BANDO TimingBelt, Synchro-Link, Neoprene, 700H200 (700H200G)
- DAYTON B142 V-Belt, 145" Outside Length, 21/32" Top Width, 1 Ribs (3GWK2)
- DAYTON 3/B48 Banded V-Belt, 51-3/4" Outside Length, 2" Top Width, 3 Ribs (13V467)
- DAYTON BX50 Cogged V-Belt, 53 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L268 (6L268)
- DAYTON 5L810 V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (3GWE9)
- DAYTON BX106 Cogged V-Belt, 109" Outside Length, 21/32" Top Width, 1 Ribs (3GXC6)
- DAYTON 3V250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (13V704)
- DAYTON 5L370 V-Belt, 37" Outside Length, 21/32" Top Width, 1 Ribs (5L370)
- Dayton V-Belts