Shop All Electric Baseboard Heaters
Dayton
96" Electric Baseboard Heater, White, 1800/2500W, 208/240V
Mfr # 4TM76
Zoro # G3447674
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Watts 1800/2500
- BtuH Output 8532 / 6143
- Heater Voltage 208/240VAC
- Length 96"
Product Information
- Brand Dayton
- MFR # 4TM76
- Zoro # G3447674
- UPC # 190735334577
- Country of Origin United States
- Category Electric Baseboard Heaters
Dimensions
Length | 96" |
Depth | 2-7/8" |
Height | 6-3/4" |
Overall Length | 96 in |
Overall Height | 6 3/4 in |
Overall Dimensions - L x H x D | 96 in x 6 3/4 in x 2 7/8 in |
Overall Depth | 2 7/8 in |
Description
Electric Baseboard Heater, Overall Depth 2 7/8 in, Overall Height 6 3/4 in, Overall Length 96 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 208/240V AC, Wattage Output 1800W/2500W, Housing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 18-1/4" W (5PV63)
- SCHAEFER Exh Fan, D/D, 20 Dia, CFM 5143,115/230 V (PFM204P12)
- DAYTON 21" Tubeaxial Fan, 230VAC (166004A)
- ILC FILTER 14X14X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 1375 X 1375 X 075 MADE IN (WY-0H0Z-1)
- DAYTON 96" Electric Baseboard Heater, White, 1504/2000W, 208/240V (3UG87)
- DAYTON 60" Electric Baseboard Heater, White, 1250W, 120V (3UG79)
- DAYTON 48" Electric Baseboard Heater, White, 1000W, 120V (3UG78)
- DAYTON 36" Electric Baseboard Heater, White, 564/750W, 208/240V (3UG83)
- DAYTON 60" Electric Baseboard Heater, White, 940/1250W, 208/240V (3UG85)
- DAYTON 36" Electric Baseboard Heater, White, 750W, 120V (3UG77)
- CLASSIC Right Hand Solid End Cap, White, Fits Classic (CL-3REC)
- Dayton Heaters & Furnaces