Shop All Bench Vises
Dayton
8" Machine Vise with Fixed Base
Mfr # 4TK03
Zoro # G2873297
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 8"
- Base Type Fixed
- Jaw Opening (In.) 8 in
- Jaw Width (In.) 8 in
- Overall Height (In.) 3-3/4 in
Product Information
- Brand Dayton
- MFR # 4TK03
- Zoro # G2873297
- UPC # 190735334485
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 8" |
Jaw Width (In.) | 8 in |
Overall Height (In.) | 3-3/4 in |
Throat Depth (In.) | 2 in |
Overall Length (In.) | 16 in |
Details
Base Type | Fixed |
Jaw Opening (In.) | 8 in |
Item | Machine Vise |
Jaw Deflection | 0.002 in @ 2000 lbs |
Jaw Plate | Square to 0.002 in |
Base | Fixed |
Features | 1/2 in Wide Slotted Shoulder and Precision Ground Bars |
Type | Standard |
Description
When you need to work on small objects, the Dayton 4TK03 8" Machine Vise is the tool for the job. With a jaw opening of 8 in., it can hold even smaller parts securely. Made of durable materials, this machine vise has a jaw width of 8 in. and an overall height of 3-3/4 in. It has a fixed base with a 1/2 in wide slotted shoulder and precision ground bars for maximum grip and accuracy. The square jaw plate measures 0.002 in at 2000 lb., making it ideal for use with small parts or sensitive items that need careful handling. When working with smaller components, you can't go wrong with the Dayton 4TK03 8" Machine Vise as your main resource.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit, Hex, 1/8", 1" L, 1/4" Hex (HX1/8X1)
- DRILL AMERICA Pilot for 1" HSS Premium Annular Cutter (DWC5-530-905)
- ARTU Porcelain Tile Drill Bit, 1/4 In (01435)
- WESTWARD Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX71)
- DAYTON 6" Machine Vise with Swivel Base (4CPE9)
- DAYTON 4" Machine Vise with Fixed Base (31LZ65)
- DAYTON 8" Machine Vise with Fixed Base (3W766)
- DAYTON 4" Machine Vise with Fixed Base (4CPG1)
- DAYTON 3" Machine Vise with Fixed Base (4TK06)
- DAYTON 4" Machine Vise with Fixed Base (31LZ68)
- WALTER MEIER HOLDING AG Ws8 Shop Vise 8 Jaw Width 8 Jaw (63304)
- Dayton Vises & Presses