Shop All Ceiling Fan Blades
Dayton
72" Ceiling Fan Blade Kit, Variable Speed
Mfr # 36WC83
Zoro # G0705245
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearings Permanently Lubricated Ball
- Mounting Height 7 to 20 ft.
- Watts @ 50 Hz 32
- Phase 1
- Down Rod Outside Dia. 6"
Product Information
- Brand Dayton
- MFR # 36WC83
- Zoro # G0705245
- UPC # 190735276280
- Country of Origin Taiwan, Province of China
- Category Ceiling Fan Blades
Dimensions
Mounting Height | 7 to 20 ft. |
Down Rod Outside Dia. | 6" |
Dia. | 72 in |
Blade Dia. | 72" |
Width | 3 5/16 in |
Length | 32 in |
Description
Blade Kit, For Use With Grainger Item Number 36WC93, 61TM27A, Includes Mounting Hardware, For Use With 36WC93, 61TM27A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 0.33 HP, 460V, 1100 rpm, 2 Speed (060961803)
- TEMPCO Circulation Heater, 45 In. L, 480V (CHF02342)
- A/C SAFE Window AC Support, Painted Steel (AC-080)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3UF63)
- DAYTON Ceiling Fan Blade Kit, 9pcs, 88In Dia (36WC92)
- DAYTON Ceiling Fan Blade Cover, Plastic, 6 in. L (36WC88)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- CRAFTMADE 54'' Outdoor Tropical Isle Blades Antique White (B554T-OLOK)
- Dayton Fan Blades and Propellers