Shop All Shutters and Accessories
Dayton
60 in Backdraft Damper / Wall Shutter, Front Flange
Mfr # 3HHP2
Zoro # G3350051
product price: $453.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$453.99
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and Galvanized Tie Rods
- Shutter Free Area 20.399 sq ft
- Shutter Opening Required 60-1/2 in x 60-1/2 in
Product Information
- Brand Dayton
- MFR # 3HHP2
- Zoro # G3350051
- UPC # 190735289679
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 63 in x 63 in |
Fits Fan Dia. | 60 in |
Flange Width | 1 1/2 in |
Open Depth | 5 3/4 in |
Mounting Hole Size | Prepunched |
Frame Depth | 3 in |
Overall Diameter | 63 in |
Rough Opening Diameter | 60 1/2 in |
Mounting Hole Diameter | 1/4 in |
Frame Opening Width | 60 in |
Overall Height | 63 in |
Fits Fan Diameter | 60 in |
Rough Opening Length | 60 1/2 in |
Overall Length | 6 1/4 in |
Frame Opening Height | 60 in |
Rough Opening Width | 60.5 in |
Overall Width | 63 in |
Description
63 In.H-W 6 1/4 In.L Aluminum Backdraft Damper, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 2, Maximum Air Velocity 2500 fpm, Overall Height 63 in, Rough Opening Diameter 60 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 60 in, For Duct Shape Not Applicable, Free Area 20.4 sq ft, Overall Width 63 in, Frame Material Thickness 0.8 in, Overall Length 6 1/4 in, Connection Type Not Applicable, Frame Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER MANUFACURE XPOWER FC-300 1/3 HP 2100 CFM 4 Speed Portable Multipurpose 14" Pro Air Circulator Utility Fan (FC-300)
- NORDFAB Round Duct Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025908)
- MASTER Multi Bracket (22-504-0002)
- MUELLER 3/8" Access Valve Union, (A 00327)
- DAYTON 54 in Backdraft Damper / Wall Shutter, Front Flange (3HHP1)
- DAYTON 30 in Backdraft Damper / Wall Shutter, Front Flange (2FTX1)
- DAYTON 36 in Backdraft Damper / Wall Shutter, Front Flange (2FTW7)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 39-1/2 in x 39-1/2 in (53DR18)
- DAYTON MotorPack, 7 1/2" H, 4 11/16" W, 115/230 V (818FJ4)
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (3C311)
- DAYTON 42 in Backdraft Damper / Wall Shutter, Front Flange (2FTW1)
- Dayton Shutters and Accessories