Shop All Electric Baseboard Heaters
Dayton
60" Electric Baseboard Heater, White, 1250W, 120V
Mfr # 3UG79
Zoro # G2660007
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Watts 1250
- BtuH Output 4266
- Heater Voltage 120VAC
- Length 60"
Product Information
- Brand Dayton
- MFR # 3UG79
- Zoro # G2660007
- UPC # 190735294116
- Country of Origin United States
- Category Electric Baseboard Heaters
Dimensions
Length | 60" |
Depth | 2-7/8" |
Height | 6-3/4" |
Overall Length | 60 in |
Overall Height | 6 3/4 in |
Overall Depth | 2 7/8 in |
Overall Dimensions - L x H x D | 60 in x 6 3/4 in x 2 7/8 in |
Description
Electric Baseboard Heater, Overall Depth 2 7/8 in, Overall Height 6 3/4 in, Overall Length 60 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 120V AC, Wattage Output 1250W, Housing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Aluminum Tubing with Fittings, LP/NG, 60 in L., Cut to Length (11-293)
- KOCH FILTER Final Filter, MERV13, SH, 24"x24"x12" (110-732-001)
- ALTO-SHAAM Filters, *Ct, Odor Guard I Ii, 8.5 X 16 X 2, Vhc-5 (FI-24114)
- ERIE Actuator, N/O, On/Off, 120V (AG23B020)
- DAYTON 96" Electric Baseboard Heater, White, 1800/2500W, 208/240V (4TM76)
- DAYTON 48" Electric Baseboard Heater, White, 1000W, 120V (3UG78)
- DAYTON 48" Electric Baseboard Heater, White, 752/1000W, 208/240V (3UG84)
- DAYTON 96" Electric Baseboard Heater, White, 1504/2000W, 208/240V (3UG87)
- DAYTON 36" Electric Baseboard Heater, White, 564/750W, 208/240V (3UG83)
- DAYTON 72" Electric Baseboard Heater, White, 1500W, 120V (3UG80)
- KING ELECTRIC K Baseboard Heater 5' 240/208V 1250/938W White (5K2412BW)
- Dayton Electric Heaters & Accessories