Shop All Bench Vises
Dayton
6" Machine Vise with Swivel Base
Mfr # 4CPF9
Zoro # G2317165
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Max. Opening 6"
- Base Type Swivel
- Throat Depth (In.) 1 27/32 in
- Bed/Base Parallel To 0.0012 in
Product Information
- Brand Dayton
- MFR # 4CPF9
- Zoro # G2317165
- UPC # 190735322505
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Throat Depth (In.) | 1 27/32 in |
Overall Length (In.) | 18.47 |
Jaw Width (In.) | 6 in |
Overall Height (In.) | 5.87 |
Details
Description
Machine Vise, Rotary Jaw Milling, Swivel Base, Jaw Width (In.) 6 in, Jaw Opening (In.) 6 in, Throat Depth (In.) 1 27/32 in, Overall Length (In.) 18.47, Overall Height (In.) 5.87, Clamping Force (Lb.) -, Jaw Deflection 0.006 in Per 4 in At 33 lb Load On Hand Crank, Jaw Plate Square To 0.0012 in per 4 in, Bed/Base Parallel To 0.0012 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MAGNETIC PICK UP PAL (3LJY4)
- SLICE Precision Blade, 4-13/32" Overall Length (10580)
- MICROMAG MicroMag 5" Magnetic Filter, Stainless Steel base and Stainless steel bowl (MM5/HP/80NPT)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BOX WRENCH 3/4" 12PT OFFSET RATCHET (KHROW-24)
- DAYTON 3" Machine Vise with Fixed Base (4TK06)
- DAYTON 4" Machine Vise with Fixed Base (4CPG1)
- DAYTON 8" Machine Vise with Fixed Base (4YG29)
- DAYTON 4" Machine Vise with Fixed Base (31LZ68)
- DAYTON 6" Machine Vise with Swivel Base (3W764)
- DAYTON 4" Machine Vise with Trunnion Base (6Z844)
- BESSEY Bessey Tools BV-HD60 6 in. Heavy Duty Workshop Bench Vise (198740)
- Dayton Bench Vises