Dayton

6" Machine Vise with Swivel Base


product price: $337.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Jaw Width 6"
  • Max. Opening 6"
  • Base Type Swivel
  • Base Swivel
  • Jaw Width (In.) 6 in
See all product information

Product Information

  • Brand Dayton
  • MFR # 4CPE9
  • Zoro # G2859482
  • UPC #
    190735322413
  • Country of Origin India
  • Category Bench Vises

Dimensions

Jaw Width 6"
Jaw Width (In.) 6 in
Overall Length (In.) 16.93
Throat Depth (In.) 1 3/4 in
Overall Height (In.) 5.41

Details

Max. Opening 6"
Base Type Swivel
Base Swivel
Jaw Opening (In.) 6 in
Bed/Base Parallel To 0.0012 in
Features 360 Degrees Swivel Base Allows Vise to Be Set At Any Angle Along Vertical Axis, Hold Down Slot for Secure Clamping
Jaw Plate Square To 0.0012 in per 4 in
Jaw Deflection 0.006 in Per 4 in At 33 lb Load On Hand Crank
Type Milling
Item Machine Vise
Shop By Closeouts

Description

When you need to secure your workpiece, the Dayton 4CPE9 6" Machine Vise is the perfect tool. Its jaws are 6 in. wide and can open up to a maximum of 6 in. The machine vise has jaws that are 6 in. wide and an opening of 6 in., with a throat depth of 1 3/4 in. It also has a swivel base that allows for 360 degrees rotation, while its parallel bed ensures smooth movement without scratching or marring your workpiece. The square jaw plate can measure up to 0.0012 in per 4 in., making it ideal for detailed work on small parts. With this Dayton Machine Vise, you will be able to do precise work on even the smallest pieces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.