Shop All V-Belts
Dayton
5VX740 Cogged V-Belt, 74" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 2L430
Zoro # G2893904
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX740
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 74"
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 74" |
Belt Trade Size | 5VX |
For Minimum Pulley Pitch Diameter | 4.4 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 5VX740, Number of Bands 1, Outside Length 74 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.625 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 4.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-AID Weld-Kleen 350 All Position Aerosol can (007088)
- FESTO Round Cylinder DSNU-S-25-50-P-A (DSNU-S-25-50-P-A)
- GATES Hi-Power II Dubl-V Belts, BB118 (BB118)
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade T563 (REP750)
- DAYTON 3L660 V-Belt, 66" Outside Length, 3/8" Top Width, 1 Ribs (13V789)
- DAYTON B74 V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (6A158)
- DAYTON 1922V604 61" Outside Length, 60 13/32 in Pitch Length, 1-3/16" Top Width (3HEV9)
- DAYTON C68 V-Belt, 72" Outside Length, 7/8" Top Width, 1 Ribs (4FJ17)
- DAYTON A27 V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (6A139)
- DAYTON 3VX1400 Cogged V-Belt, 140" Outside Length, 3/8" Top Width, 1 Ribs (2L407)
- DAYTON 2/B128 Banded V-Belt, 131-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY7)
- Dayton V-Belts