Shop All V-Belts
Dayton
5VX670 Cogged V-Belt, 67" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 2L425
Zoro # G2820632
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX670
- Top Width 5/8"
- Number of Ribs 1
- Thickness 17/32"
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 67" |
For Minimum Pulley Pitch Diameter | 4.4 in |
Belt Trade Size | 5VX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 5VX670, Number of Bands 1, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.625 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 4.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-210 Timing Belt, 100-S3M-210 (100-S3M-210)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR MP5LX3, Return Line, 5 micron, Outside-In (MF0062768)
- NTN NTN 698ZZ, RadialDeep Groove Ball Bearing 8 Mm Id X 19 Mm Od X 6 Mm W Double Shielded (698ZZ)
- D&D 38" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX35)
- DAYTON A102 V-Belt, 104" Outside Length, 1/2" Top Width, 1 Ribs (3GWH1)
- DAYTON 5L550 V-Belt, 55" Outside Length, 21/32" Top Width, 1 Ribs (5L550)
- DAYTON 5VX1000 Cogged V-Belt, 100" Outside Length, 5/8" Top Width, 1 Ribs (2L444)
- DAYTON 3V800 V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs (13V724)
- DAYTON A22 V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (3GWG5)
- DAYTON 3L240 V-Belt, 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- CONTINENTAL CONTITECH 5VX960 Cogged V-Belt, 96" Outside Length, 5/8" Top Width, 1 Ribs (5VX960)
- Dayton V-Belts