Shop All V-Belts
Dayton
5VX540 Cogged V-Belt, 54" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 2L414
Zoro # G3251403
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX540
- Number of Ribs 1
- Top Width 5/8"
- Thickness 17/32"
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 54" |
For Minimum Pulley Pitch Diameter | 4.4 in |
Belt Trade Size | 5VX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 5VX540, Number of Bands 1, Outside Length 54 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.625 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 4.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor JM3463, .75HP, 3450RPM, 3PH, 60HZ, 56J, 3416M, TEFC, F1 (JM3463)
- ZORO SELECT 1-3/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.25" OD (2BK45138)
- AKG FAN ASSEMBLY 12V FOR DC/DCS20/30/60 (118051)
- FAIRCHILD Precision Volume Booster 1/4In 250Psi 100Psi Npt Pneumatic Regulator (20)
- DAYTON 5V1500 V-Belt, 150" Outside Length, 5/8" Top Width, 1 Ribs (13V754)
- DAYTON AX41 Cogged V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (1YVU9)
- DAYTON 2/3V530 Banded V-Belt, 53-5/8" Outside Length, 3/4" Top Width, 2 Ribs (11X904)
- DAYTON B147 V-Belt, 150" Outside Length, 21/32" Top Width, 1 Ribs (3GWK3)
- DAYTON BX35 Cogged V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (6L267)
- DAYTON 3V400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (13V712)
- D&D 21" Outside Length, 1/2" Top Width, 1 Ribs (A19/4L210)
- Dayton Power Transmission Belts