Shop All V-Belts
Dayton
5VX490 Cogged V-Belt, 49" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 2L410
Zoro # G3369527
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX490
- Top Width 5/8"
- Number of Ribs 1
- Thickness 17/32"
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 49" |
Belt Trade Size | 5VX |
For Minimum Pulley Pitch Diameter | 4.4 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 5VX490, Number of Bands 1, Outside Length 49 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.625 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 4.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ7235)
- CAMOZZI #122-800, Din Connector, Ip65 Protection, Din 43650 #Pg9, (122-800)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280369)
- GATES MegaCrimp Couplings (10G-10FJX XBULK)
- DAYTON B255 V-Belt, 256" Outside Length, 21/32" Top Width, 1 Ribs (6L227)
- DAYTON AX39 Cogged V-Belt, 41 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 3GWU6 (3GWU6)
- DAYTON AX61 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (3GWX9)
- DAYTON 4/C105 Banded V-Belt, 109-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs (13W454)
- DAYTON C140 V-Belt, 144" Outside Length, 7/8" Top Width, 1 Ribs (3GWR6)
- DAYTON B59 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (1A108)
- PIX Belt, A/4L, 1/2 x 44 in. OC (A42/4L440)
- Dayton Power Transmission Belts