Shop All V-Belts
Dayton
5VX1500 Cogged V-Belt, 150" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 2L455
Zoro # G3370902
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX1500
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 150"
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 150" |
Belt Trade Size | 5VX |
For Minimum Pulley Pitch Diameter | 4.4 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 5VX1500, Number of Bands 1, Outside Length 150 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.625 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 4.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 900Vc3830 Variable Speed, 2430V354 (2430V354)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 6 inch OD (6J600SH)
- D&D 95" Outside Length, 2/3" Top Width, 1 Ribs (B92/5L950)
- MTD Belt-V Type 4L X 4 (954-05077)
- DAYTON B142 V-Belt, 145" Outside Length, 21/32" Top Width, 1 Ribs (3GWK2)
- DAYTON B148 V-Belt, 151" Outside Length, 21/32" Top Width, 1 Ribs (6L219)
- DAYTON 2/3V530 Banded V-Belt, 53-5/8" Outside Length, 3/4" Top Width, 2 Ribs (11X904)
- DAYTON 3L700 V-Belt, 70" Outside Length, 3/8" Top Width, 1 Ribs (13V793)
- DAYTON B141 V-Belt, 144" Outside Length, 21/32" Top Width, 1 Ribs (13V803)
- DAYTON C87 V-Belt, 91" Outside Length, 7/8" Top Width, 1 Ribs (13V831)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x39"L (632961)
- Dayton Power Transmission Belts