Shop All V-Belts
Dayton
5VX1400 Cogged V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 2L454
Zoro # G3134722
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX1400
- Number of Ribs 1
- Top Width 5/8"
- Thickness 17/32"
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 140" |
Belt Trade Size | 5VX |
For Minimum Pulley Pitch Diameter | 4.4 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 5VX1400, Number of Bands 1, Outside Length 140 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.625 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 4.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2F)
- BANDO S3M-726 Timing Belt, 60-S3M-726 (60-S3M-726)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- GATES SPC3350 Metric V-Belt, 3350mm Outside Length, 22mm Top Width, 1 Ribs (SPC3350)
- DAYTON BX77 Cogged V-Belt, 80 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L283 (6L283)
- DAYTON C64 V-Belt, 68" Outside Length, 7/8" Top Width, 1 Ribs (3GWL7)
- DAYTON B37 V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (6L210)
- DAYTON 4L860 V-Belt, 86" Outside Length, 1/2" Top Width, 1 Ribs (4L860)
- DAYTON B78 V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (3X644)
- DAYTON 3L160 V-Belt, 16" Outside Length, 3/8" Top Width, 1 Ribs (3L160)
- CARLISLE AP29 Super Blue Ribbon V-Belt (AP29)
- Dayton V-Belts