Shop All V-Belts
Dayton
5V1320 V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 13V752
Zoro # G5140581
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 5V1320
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 132"
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 132" |
Belt Trade Size | 5V |
Details
V-Belt Section | 5V |
Item | V-Belt |
Industry Number | 5V1320 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Belt Material | Polyester Cords, Rubber |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -22 Degrees F |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 5V1320, Number of Bands 1, Outside Length 132 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.625 in, Belt Trade Size 5V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B80 Banded V-Belt, 83-3/4" Outside Length, 2" Top Width, 3 Ribs (13V492)
- LEESON Washdown Motor, 5 HP, 184TC Frame, CWSE (132441.00)
- PARKER 3-1/4In Bunan Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK3202A001)
- NACHI E30200 Series Metric Taper Roller Bearing, E30213J (E30213J)
- DAYTON B175 V-Belt, 178" Outside Length, 21/32" Top Width, 1 Ribs (3GWK8)
- DAYTON A173 V-Belt, 175" Outside Length, 1/2" Top Width, 1 Ribs (6L205)
- DAYTON 2/B133 Banded V-Belt, 136-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ1)
- DAYTON AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (6A116)
- DAYTON 5/B158 Banded V-Belt, 161-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W308)
- DAYTON 5L940 V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (5L940)
- DAYTON B185 V-Belt, 188" Outside Length, 21/32" Top Width, 1 Ribs (3GWK9)
- Dayton Power Transmission Belts