Shop All V-Belts
Dayton
5V1180 V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 13V750
Zoro # G5140572
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 5V1180
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 118"
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 118" |
Belt Trade Size | 5V |
Details
V-Belt Section | 5V |
Item | V-Belt |
Industry Number | 5V1180 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Number of Bands | 1 |
Belt Material | Polyester Cords, Rubber |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -22 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 5V1180, Number of Bands 1, Outside Length 118 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.625 in, Belt Trade Size 5V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- HYDAC 0200 MX 010 BN4HC /-B3.5 Size 0200, 10 Micron Filter Element for MFX Pressure Filters (0200 MX 010 BN4HC /-B3.5)
- DYNABRADE Screw, 95311 (95311)
- RULAND Shaft Collar, Clamp, 1Pc, M24 x 3, Steel (MTCL-24-3-F)
- DAYTON 5L310 V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (5L310)
- DAYTON 3L570 V-Belt, 57" Outside Length, 3/8" Top Width, 1 Ribs (3L570)
- DAYTON 5VX730 Cogged V-Belt, 73" Outside Length, 5/8" Top Width, 1 Ribs (2L429)
- DAYTON 3L660 V-Belt, 66" Outside Length, 3/8" Top Width, 1 Ribs (13V789)
- DAYTON 6/B128 Banded V-Belt, 131-3/4" Outside Length, 4" Top Width, 6 Ribs (13W367)
- DAYTON B360 V-Belt, 361" Outside Length, 21/32" Top Width, 1 Ribs (13V818)
- BANDO 584 mm Outside Length, 13 mm Top Width, 1 Ribs (AX21)
- Dayton Power Transmission Belts