Shop All V-Belts
Dayton
5L970 V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3GWF8
Zoro # G2753852
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L970
- Top Width 21/32"
- Number of Ribs 1
- Thickness 3/8"
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 97" |
Belt Trade Size | 5L |
For Minimum Pulley Pitch Diameter | 3.5 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 5L970, Number of Bands 1, Outside Length 97 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 0.656 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 20 x 30 x 7 mm., Nitrile Rubber (203007TC)
- D-A LUBRICANT CO D-A MagnaPlex Multi-Purpose Lithium Grease #2 - 120 Lb Qtr Drum (12726)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-02AS)
- FESTO Push-In Fitting QB-1/8-5/32-U (QB-1/8-5/32-U)
- DAYTON 3L140 V-Belt, 14" Outside Length, 3/8" Top Width, 1 Ribs (3GWD5)
- DAYTON CX128 Cogged V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (4FJ31)
- DAYTON 5L600 V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (5L600)
- DAYTON 5VX510 Cogged V-Belt, 51" Outside Length, 5/8" Top Width, 1 Ribs (2L412)
- DAYTON BX88 Cogged V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (13W531)
- DAYTON CX105 Cogged V-Belt, 109" Outside Length, 7/8" Top Width, 1 Ribs (4FJ27)
- BESTORQ A53 V Belt, 55 in Outside Length, 1/2 in Top Width, 1 Ribs (A53)
- Dayton V-Belts