Shop All V-Belts
Dayton
5L580 V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L580
Zoro # G3295056
original price:
$13.34
12% off
new price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L580
- Number of Ribs 1
- Top Width 21/32"
- Thickness 3/8"
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 58" |
Belt Trade Size | 5L |
For Minimum Pulley Pitch Diameter | 3.5 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 5L580, Number of Bands 1, Outside Length 58 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 0.656 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Vac. Pump Oil Lt, 4/1 Gal, Iso-46 Fluid For Vacuum Pumps (L0944-057)
- GROZ Air Lubricator, 1in NPT, 318 cfm, 290 psi (L1795-M)
- SKF SKF 6209Z, Single Row Ball Bearings (6209Z)
- CPP 2 Female Part C Camlock 1 Hose Barb, CFC/21T/027 (B700381)
- DAYTON 1922V526 53-1/4" Outside Length, 1-3/16" Top Width (3HEV7)
- DAYTON 4L440 V-Belt, 44 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 4L440 (4L440)
- DAYTON AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (3VU39)
- DAYTON B61 V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (1A104)
- DAYTON B108 V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (5X482)
- DAYTON 5L320 V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (5L320)
- PIX V-Belt, Cogged 5/8 X 50 (5VX500)
- Dayton V-Belts