Shop All V-Belts
Dayton
5L550 V-Belt, 55" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L550
Zoro # G2773565
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L550
- Number of Ribs 1
- Top Width 21/32"
- Thickness 3/8"
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 55" |
For Minimum Pulley Pitch Diameter | 3.5 in |
Belt Trade Size | 5L |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 5L550, Number of Bands 1, Outside Length 55 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 0.656 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 471442 (471442)
- TRITAN Insert Ball Brng, SB, 1-1/8 dia, Setscrew (SB206-18)
- KOYO Tapered Roller, 40mm Bore, 19.75mm W (30208JR)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- DAYTON CX136 Cogged V-Belt, 140" Outside Length, 7/8" Top Width, 1 Ribs (4FJ32)
- DAYTON 3L540 V-Belt, 54" Outside Length, 3/8" Top Width, 1 Ribs (3L540)
- DAYTON 5L740 V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740)
- DAYTON 2/B74 Banded V-Belt, 77-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HFA3)
- DAYTON B144 V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (3X651)
- DAYTON 2/B58 Banded V-Belt, 61-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G884)
- D&D 67" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B64)
- Dayton Power Transmission Belts