Shop All V-Belts
Dayton
5L260 V-Belt, 26" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L260
Zoro # G2980354
original price:
$8.15
10% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L260
- Number of Ribs 1
- Top Width 21/32"
- Thickness 3/8"
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 26" |
For Minimum Pulley Pitch Diameter | 3.5 in |
Belt Trade Size | 5L |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 5L260, Number of Bands 1, Outside Length 26 in, Reinforcing Cord Material Polyester, Thickness 0.375 in, Top Width 0.656 in, Belt Trade Size 5L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 3.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Repair Kit Hydraulic Accumulator (703000)
- GATES PowerGrip GT3 Belts - 5M, 1150-5MGT-25 (1150-5MGT-25)
- DYNABRADE Extreme, Rotor/Vane Set, 59380 (59380)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Brass/Steel (30E728)
- DAYTON 5VX2000 Cogged V-Belt, 200" Outside Length, 5/8" Top Width, 1 Ribs (2L460)
- DAYTON C144 V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs (4FH93)
- DAYTON CX101 Cogged V-Belt, 105" Outside Length, 7/8" Top Width, 1 Ribs (4FJ26)
- DAYTON BX34 Cogged V-Belt, 37" Outside Length, 21/32" Top Width, 1 Ribs (3GWZ9)
- DAYTON 3L410 V-Belt, 41" Outside Length, 3/8" Top Width, 1 Ribs (3L410)
- DAYTON B72 V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (3X615)
- BANDO Power King, M23 (M23)
- Dayton V-Belts