Shop All Shutters and Accessories
This Product is Discontinued
Dayton
54 in Intake Shutter, Aluminum (Discontinued)
Mfr # SA54SW
Zoro # G2498021
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and Tie Rods
- Shutter Free Area 23.38 sq ft
- Shutter Overall Size 63 in L x 61 in W
Product Information
- Brand Dayton
- MFR # SA54SW
- Zoro # G2498021
- UPC # 190735298787
- Country of Origin China
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 63 in L x 61 in W |
Fits Fan Dia. | 54 in |
Width | 61 in |
Flange Width | 1 3/8 in |
Frame Depth | 2 in |
Mounting Hole Size | Prepunched |
Open Depth | 4 1/2 in |
Overall Dimensions H x W | 63 in x 61 in |
Overall Width | 61 in |
Fits Fan Diameter | 54 in |
Overall Height | 63 in |
Description
Intake Shutter, Frame Material Aluminum, Number of Panels 2, Maximum Air Velocity 2000 fpm, Overall Height 63 in, Fits Fan Diameter 54 in, Free Area 23.4 sq ft, Overall Width 61 in, Frame Depth 2 in, Blade Material Aluminum, Flange Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.