Shop All Shutters and Accessories
Dayton
54 in Backdraft Damper / Wall Shutter, 54-1/2 in x 54-1/2 in
Mfr # 45C662
Zoro # G9874347
product price: $619.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$619.99
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and Stainless Steel Tie Rods
- Shutter Free Area 17.007 sq ft
- Shutter Opening Required 54-1/2 in x 54-1/2 in
Product Information
- Brand Dayton
- MFR # 45C662
- Zoro # G9874347
- UPC # 190735300732
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 57 in x 57 in |
Fits Fan Dia. | 54 in |
Mounting Hole Size | Prepunched |
Open Depth | 6 1/4 in |
Frame Depth | 3 in |
Flange Width | 1 1/2 in |
Rough Opening Length | 54 1/2 in |
Overall Diameter | 57 in |
Overall Length | 6 1/4 in |
Overall Width | 57 in |
Fits Fan Diameter | 54 in |
Rough Opening Diameter | 54 1/2 in |
Rough Opening Width | 54.5 in |
Overall Height | 57 in |
Description
57 In.H-W 6 1/4 In.L Extrd Alu Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 2, Maximum Air Velocity 3000 fpm, Overall Height 57 in, Rough Opening Diameter 54 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 54 in, For Duct Shape Not Applicable, Free Area 17 sq ft, Overall Width 57 in, Frame Material Thickness 0.8 in, Overall Length 6 1/4 in, Connection Type Not Applicable, Frame Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON On Switch, Green (SFP 3337G)
- AIRSEPT A/C Hose Adapter Coupler, Brass, 1"W (72151)
- ILIVING 120 in. H Volume Low Speed Outdoor BLDC Ceiling Fan with Brushless DC Motor, Reversible, IR Remote (ILG8HVLS120)
- DAYTON VR Wire Set and Knob (VEGGS45905G)
- DAYTON 48 in Agricultural Wall Exhaust Shutter, 51-1/2 in x 51-1/2 in (45C667)
- DAYTON 48 in Backdraft Damper / Intake Shutter, 49 in x 49 in (4YN19)
- DAYTON 48 in Agricultural Wall Exhaust Shutter, 54 in x 54-1/2 in (4GY95)
- DAYTON 24 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR2)
- DAYTON 54 in Backdraft Damper / Wall Shutter, 54-1/2 in x 54-1/2 in (3C115)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 51-1/2 in x 51-1/2 in (53DR15)
- DAYTON 30 in Backdraft Damper / Intake Shutter, 31 in x 31 in (3HHT1)
- Dayton Shutters and Accessories