Shop All AC 50 Hz Motors
Dayton
50 Hz Motor, 1/3 HP, 1425,110/220, 56Z, ODP
Mfr # 6XH81BA
Zoro # G2775071
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/3
- Nameplate RPM 1,425
- Frame 56Z
Product Information
- Brand Dayton
- MFR # 6XH81BA
- Zoro # G2775071
- UPC # 190735373262
- Country of Origin Mexico
- Category AC 50 Hz Motors
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 7 7/8 in |
Shaft Length | 1 1/2 in |
Overall Length | 9 3/8 in |
Description
50 Hz Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,425, No. of Speeds 1, Voltage 110/220V AC, Full Load Amps 6.1/3.0 A, 56Z Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Shaft Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 25 x 42 x 8 mm., TC, Nitrile Rubber (25428TC)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- GATES PowerGrip Timing Belts, 460XL037 (460XL037)
- TAP MAGIC Cutting Fluid 4Oz (20857)
- DAYTON 50 Hz Motor, 1/2 HP, 1425,110/220, 56, ODP (6XH83BA)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 48, ODP (6XH56BA)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 56, TEFC (6K472BB)
- DAYTON 50 Hz Motor, 1/4 HP, 1450,110/220, 48, ODP (6XH63BA)
- LEESON 50 Hz Motor, 3/4 HP, 2850,110/220v, 56, TEFC (113918.00)
- LEESON 50 Hz Motor, 1 HP, 1425,110/220 V, 56C, TEFC (113924.00)
- LEESON 50hz Mtr, 3-Ph, 1/2hp, 1425,220/380-440, 56C (114891.00)
- Dayton AC 50 Hz Motors