Shop All V-Belts
Dayton
4L870 V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3GWE2
Zoro # G2902925
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L870
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 87"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 87" |
Belt Trade Size | 4L |
For Minimum Pulley Pitch Diameter | 2.5 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 4L870, Number of Bands 1, Outside Length 87 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 2.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 107" (A107)
- TRITAN Angular Contact Ball Bearing, 8800lb. (5306 ZZ/C3 PRX)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-388)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-752-12FO)
- DAYTON 2/B62 Banded V-Belt, 65-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ2)
- DAYTON A47 V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (1A098)
- DAYTON 5L740 V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740)
- DAYTON 4/B133 Banded V-Belt, 136-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HFA9)
- DAYTON 5L250 V-Belt, 25" Outside Length, 21/32" Top Width, 1 Ribs (5L250)
- DAYTON AX144 Cogged V-Belt, 146" Outside Length, 1/2" Top Width, 1 Ribs (6L263)
- D&D 71" Outside Length, 1 1/4" Top Width, 2 Ribs (2/A69)
- Dayton Power Transmission Belts