Shop All Tubeaxial Fans and Accessories
Dayton
48" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7F883
Zoro # G2861302
product price: $5,558.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,558.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Number of Blades 5
- Height 64 3/4 in
- Blade Dia. 48 in
Product Information
- Brand Dayton
- MFR # 7F883
- Zoro # G2861302
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 64 3/4 in |
Blade Dia. | 48 in |
Width | 51 3/4 in |
Max. Motor Height | 12 1/2 in |
Bolt Circle Dia. | 50 1/4 in |
Dimension B | 28 5/16 in |
Max. Depth | 36 in |
Inlet Dia. | 48 5/8 in |
Housing Dia. w/Mtg. Flange | 51 3/4 in |
Dimension E | 9/16 in |
Dimension A | 51 3/4 in |
Housing Dia. w/o Mtg. Flange | 48 1/2 in |
Shaft Dia. | 1 7/16 in |
Dimension D | 36 in |
Dimension C | 48 1/2 in |
Outlet Dia. | 48 5/8 in |
Body Diameter | 48 5/8 in |
Propeller Shaft Diameter | 1 1/2 in |
Blade Diameter | 48 in |
Overall Height | 64 3/4 in |
Bolt Circle Diameter | 50 1/4 in |
Overall Diameter | 51 3/4 in |
Overall Length | 36 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 48 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 10 hp, Airflow @ 0.000 in SP 38,100 cfm, Maximum Noise Level @ 5 Feet 112 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 50 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02036)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- MOVINCOOL Portable Air Conditioner, 60000 BtuH (Climate Pro K60)
- BRAY Butterfly Valve, 120V, 8 in. (70-0201-113DA-536A)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J369)
- DAYTON Companion Flange, Set of 2, 34in, For 3C413 (166165)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F847)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF53)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF75)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J346)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF67)
- Dayton Tubeaxial Fans and Accessories