Shop All Tubeaxial Fans and Accessories
Dayton
42" Tubeaxial Fan
Mfr # 166210A
Zoro # G2885617
product price: $3,436.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,436.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 5
- Blade Dia. 42 in
- Height 58 1/2 in
- Width 45 3/4 in
Product Information
- Brand Dayton
- MFR # 166210A
- Zoro # G2885617
- UPC # 190735280911
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 42 in |
Height | 58 1/2 in |
Width | 45 3/4 in |
Outlet Dia. | 42 5/8 in |
Dimension A | 45 3/4 in |
Max. Depth | 32 in |
Inlet Dia. | 42 5/8 in |
Housing Dia. w/Mtg. Flange | 45 3/4 in |
Dimension D | 32 in |
Max. Motor Height | 12 1/2 in |
Housing Dia. w/o Mtg. Flange | 42 1/2 in |
Bolt Circle Dia. | 44 1/4 in |
Dimension E | 9/16 in |
Dimension B | 25 3/16 in |
Dimension C | 42 1/2 in |
Shaft Dia. | 1 7/16 in |
Overall Length | 32 in |
Overall Height | 58 1/2 in |
Blade Diameter | 42 in |
Body Diameter | 42 5/8 in |
Bolt Circle Diameter | 44 1/4 in |
Overall Diameter | 45 3/4 in |
Propeller Shaft Diameter | 1 1/2 in |
Center Height | 25 1/4 in |
Description
Tubeaxial Fan, Blade Diameter 42 in, Maximum Motor Horsepower 10 hp, Minimum Motor Horsepower 1 1/2 hp, Maximum Motor Speed 1,147 RPM, Minimum Motor Speed 607 RPM, Maximum Airflow 33,005 cfm, Minimum Airflow 17,460 cfm, Maximum Static Pressure 1 in wc, For Air Type Clean Air, Assembly Unassembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Standards AMCA Sound and Air, Bolt Circle Diameter 44 1/4 in, Includes Drive Package No, Includes Motor No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 25 in. W X 16 in. H X 4 in. D 11 MERV Pleated Air Filter (HW1625-11R)
- ALL-FILTERS 16X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16251.8 6PK)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1125/1500 W (2HAC9)
- SCHNEIDER ELECTRIC Temperature Control, 35 deg. to 59 deg. F (TA-3441)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F843)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F955)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF83)
- DAYTON 24" Tubeaxial Fan (166258)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF81)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7J370)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F930)
- Dayton Tubeaxial Fans and Accessories