Shop All Vise and Clamp Parts
Dayton
4" Vise Jaws, for 4CPG1
Mfr # 4CPG9
Zoro # G0623883
product price: $13.79
/pk 2, $6.90/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Jaws
- For Use With 4CPG9
- Size 4 in
- Features Special Jaw Pairs with One of the Jaws with Both Horizontal and Vertial V-Grooves for Holding Round Jobs, V-Grooves are Precision Ground to Maintain High Levels of Accuracy
- Type V Groove
Product Information
- Brand Dayton
- MFR # 4CPG9
- Zoro # G0623883
- UPC # 190735322598
- Country of Origin India
- Category Vise and Clamp Parts
Dimensions
Size | 4 in |
Details
Includes | 2 Jaws |
For Use With | 4CPG9 |
Item | Vise Jaw |
Features | Special Jaw Pairs with One of the Jaws with Both Horizontal and Vertial V-Grooves for Holding Round Jobs, V-Grooves are Precision Ground to Maintain High Levels of Accuracy |
Type | V Groove |
Number of Pieces | 2 |
Shop By | Closeouts |
Description
Vise Jaw, V Groove, 4 in, For Use With 4CPG9, Features Special Jaw Pairs with One of the Jaws with Both Horizontal and Vertial V-Grooves for Holding Round Jobs, V-Grooves are Precision Ground to Maintain High Levels of Accuracy, Number of Pieces 2, Includes 2 Jaws, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 747 Omni 1/2"-2" PVC Coated Ridgid Shoe Group (700SP-7)
- DEWALT Cordless Rod Cutter Kit, Battery Included, 20 V DC, Li-Ion Battery (DCS350B/DCB203)
- MILWAUKEE TOOL Hole Saw, 5/8"-18 Thread Size (49-56-0735)
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 3/16 in Round (670-3)
- DAYTON Flat Jaw Plate (TT10430.00JG)
- DAYTON Vise Handle for 4CPE9, 4CPF2, 4CPF4 (4CPH2)
- DAYTON 4-1/2" Vise Jaws for 4CPG2 (4CPG7)
- DAYTON Leadscrew with Handle (TT28543.00JG)
- DAYTON Jaw Plate, Grooved (TT28546.00JG)
- DAYTON 4" Vise Jaws for 4CPF7 (4CPG5)
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30510)
- Dayton Machine Tool Parts