Shop All Vise and Clamp Parts
Dayton
4" Vise Jaws for 4CPF7
Mfr # 4CPG5
Zoro # G2509315
product price: $16.45
/pk 2, $8.23/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replacement Jaws Fully Hardened
- Size 4 in
- For Use With 4CPG5
- Type Plain
- Includes 2 Jaws
Product Information
- Brand Dayton
- MFR # 4CPG5
- Zoro # G2509315
- UPC # 190735322550
- Country of Origin India
- Category Vise and Clamp Parts
Dimensions
Size | 4 in |
Details
Item | Vise Jaw |
Features | Replacement Jaws Fully Hardened |
For Use With | 4CPG5 |
Type | Plain |
Includes | 2 Jaws |
Number of Pieces | 2 |
Shop By | Closeouts |
Description
Vise Jaw, Plain, 4 in, For Use With 4CPG5, Features Replacement Jaws Fully Hardened, Number of Pieces 2, Includes 2 Jaws, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS1-3/4)
- GEARWRENCH 39-Piece Vortex Bit Socket Set 1/4 in. (13mm) and 3/8 in. (20mm) Dr. (EHT890040)
- BSC PREFERRED 538x18 T Fram Blade (D053818WMX)
- DOALL T7P TUNGSTEN CARBIDE TIP SAW BLADE (332-434226.000)
- DAYTON 4" Vise Jaws, for 4CPG1 (4CPG9)
- DAYTON Leadscrew with Handle (TT28543.00JG)
- DAYTON Vise Handle for 4CPE9, 4CPF2, 4CPF4 (4CPH2)
- DAYTON 4-1/2" Vise Jaws for 4CPG2 (4CPG7)
- DAYTON 6" Vise Jaws for 4CPG3 (4CPG8)
- DAYTON Flat Jaw Plate (TT10430.00JG)
- KIPP Tether Cable Form:C With Loop L=300, Stainless Steel, Comp:Aluminum (K0367.2300)
- Dayton Vise and Clamp Parts