Shop All Bench Vises
Dayton
4" Machine Vise with Swivel Base
Mfr # 4CPF5
Zoro # G2580715
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Max. Opening 4"
- Base Type Swivel
- Features 360 Degrees Swivel Base, Both Jaws are Movable Allowing for Accurate Centering of Jobs, Hold Down Slot for Secure Clamping
- Jaw Opening (In.) 4 in
Product Information
- Brand Dayton
- MFR # 4CPF5
- Zoro # G2580715
- UPC # 190735322468
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Overall Height (In.) | 4.73 |
Throat Depth (In.) | 1 1/2 in |
Jaw Width (In.) | 4 in |
Overall Length (In.) | 10.24 |
Details
Max. Opening | 4" |
Base Type | Swivel |
Features | 360 Degrees Swivel Base, Both Jaws are Movable Allowing for Accurate Centering of Jobs, Hold Down Slot for Secure Clamping |
Jaw Opening (In.) | 4 in |
Jaw Plate | Square To 0.0012 in per 4 in |
Type | Self Centering |
Bed/Base | Parallel To 0.0012 in |
Jaw Deflection | 0.006 in Per 4 in At 33 lb Load On Hand Crank |
Item | Machine Vise |
Base | Swivel |
Description
Machine Vise, Self Centering, Swivel Base, Jaw Width (In.) 4 in, Jaw Opening (In.) 4 in, Throat Depth (In.) 1 1/2 in, Overall Length (In.) 10.24, Overall Height (In.) 4.73, Clamping Force (Lb.) -, Jaw Deflection 0.006 in Per 4 in At 33 lb Load On Hand Crank, Jaw Plate Square To 0.0012 in per 4 in, Bed/Base Parallel To 0.0012 in, 360 Degrees Swivel Base, Both Jaws are Movable Allowing for Accurate Centering of Jobs, Hold Down Slot for Secure Clamping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, Metric, 1.8mm (26515)
- KRAFT TOOL Magnetic Nail Driver, 8" x 9/16 (PL256)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100-N)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305230)
- DAYTON 4" Machine Vise with Swivel Base (4CPF8)
- DAYTON 8" Machine Vise with Fixed Base (3W766)
- DAYTON 4" Machine Vise with Fixed Base (31LZ66)
- DAYTON 5" Machine Vise with Fixed Base (31LZ69)
- DAYTON 6" Machine Vise with Swivel Base (4CPF6)
- DAYTON 4" Machine Vise with Fixed Base (4CPG1)
- MILWAUKEE TOOL & EQUIPMENT Morgan 140 Machinist Vise (1114000)
- Dayton Bench Vises