Shop All Bench Vises
Dayton
4" Machine Vise with Fixed Base
Mfr # 3W761
Zoro # G0889926
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Base Type Fixed
- Overall Height (In.) 2-3/4
- Overall Length (In.) 9-3/8
- Jaw Plate Square to 0.002 in
Product Information
- Brand Dayton
- MFR # 3W761
- Zoro # G0889926
- UPC # 190735295014
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Overall Height (In.) | 2-3/4 |
Overall Length (In.) | 9-3/8 |
Jaw Width (In.) | 4 in |
Throat Depth (In.) | 1 1/2 in |
Details
Base Type | Fixed |
Jaw Plate | Square to 0.002 in |
Bed/Base | Parallel to 0.001 in |
Item | Machine Vise |
Features | Can Be Turned on Either Side or Set on End for Use |
Base | Fixed |
Jaw Opening (In.) | 4 in |
Jaw Deflection | 0.002 in @ 2000 lbs |
Type | Drill Press Vise |
Description
Machine Vise, Drill Press Vise, Fixed Base, Jaw Width (In.) 4 in, Jaw Opening (In.) 4 in, Throat Depth (In.) 1 1/2 in, Overall Length (In.) 9-3/8, Overall Height (In.) 2-3/4, Jaw Deflection 0.002 in @ 2000 lbs, Jaw Plate Square to 0.002 in, Bed/Base Parallel to 0.001 in, Can Be Turned on Either Side or Set on End for Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- ASTRO PNEUMATIC 3/8" Drive Drive Nano Impct Sckets, SAE, 10 pcs., 3/8", SAE (78310)
- HOUGEN 1-1/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18234)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 1/2 (C11629)
- DAYTON 6" Machine Vise with Fixed Base (31LZ70)
- DAYTON 4" Machine Vise with Swivel Base (4CPF8)
- DAYTON 5" Machine Vise with Fixed Base (31LZ69)
- DAYTON 3" Machine Vise with Fixed Base (31LZ67)
- DAYTON 6" Machine Vise with Swivel Base (4CPE9)
- DAYTON 4" Machine Vise with Fixed Base (4CPG1)
- STM 6 Heavy Duty Bench Vise With Swivel Base (231410)
- Dayton Bench Vises