Shop All Bench Vises
Dayton
4" Machine Vise with Fixed Base
Mfr # 31LZ66
Zoro # G9193597
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Base Type Fixed
- Jaw Plate 0.004 in
- Bed/Base 0.004 in
- Type Uni-Grip
Product Information
- Brand Dayton
- MFR # 31LZ66
- Zoro # G9193597
- UPC # 190735255544
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Jaw Width (In.) | 4 3/4 in |
Overall Length (In.) | 13-1/2 |
Overall Height (In.) | 2-1/2 |
Throat Depth (In.) | 1 1/2 in |
Details
Base Type | Fixed |
Jaw Plate | 0.004 in |
Bed/Base | 0.004 in |
Type | Uni-Grip |
Features | Can Be Positioned Anywhere on the Machine Table, Unigrip Mechanism Keeps the Overall Open Length of the Vise Irrespective of the Jaw Position, Unlike Other Vises with a Tommy Bar |
Item | Machine Vise |
Base | Fixed |
Jaw Opening (In.) | 4 1/2 in |
Jaw Deflection | 0.0125 in At 33 lb |
Clamping Force (Lb.) | 450 |
Description
Machine Vise, Uni-Grip, Fixed Base, Jaw Width (In.) 4 3/4 in, Jaw Opening (In.) 4 1/2 in, Throat Depth (In.) 1 1/2 in, Overall Length (In.) 13-1/2, Overall Height (In.) 2-1/2, Clamping Force (Lb.) 450, Jaw Deflection 0.0125 in At 33 lb, Jaw Plate 0.004 in, Bed/Base 0.004 in, Can Be Positioned Anywhere on the Machine Table, Unigrip Mechanism Keeps the Overall Open Length of the Vise Irrespective of the Jaw Position, Unlike Other Vises with a Tommy Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rotary Hammer Kit, 60V, Battery (DCH614X2)
- DORIAN Cut-Off Blade, 0.160 In W, 0 (73310182230)
- TEKTON Hex x 4" Screwdriver 3mm 4 in. Round (DHX21030)
- OLYMPIA TOOLS UTILITY KNIFE BLUE, 5PK (33-134)
- DAYTON 6" Machine Vise with Fixed Base (31LZ70)
- DAYTON 4" Machine Vise with Fixed Base (4CPG1)
- DAYTON 3" Machine Vise with Fixed Base (31LZ64)
- DAYTON 6" Machine Vise with Fixed Base (6Z848)
- DAYTON 8" Machine Vise with Fixed Base (3W766)
- DAYTON 6" Machine Vise with Swivel Base (4CPE9)
- WILTON Combination Vise, 16-7/64" L, 8-45/64" H (656UHD)
- Dayton Vises & Presses