Shop All V-Belts
Dayton
3V670 V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V721
Zoro # G5140475
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V670
- Number of Ribs 1
- Top Width 3/8"
- Thickness 5/16"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 67" |
Belt Trade Size | 3V |
Details
Item | V-Belt |
V-Belt Section | 3V |
Industry Number | 3V670 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 194 Degrees F |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Belt Material | Polyester Cords, Rubber |
Minimum Operating Temperature | -22 Degrees F |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V670, Number of Bands 1, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.375 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20WW)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S2)
- BESTORQ Aftermarket Bobcat 930006 Walk Behind Mower Replacement Belt, A34LG (A34LG)
- EZO Thrust Bearing, 8mmBore Dia, Grooved, 875lb (F8-16M)
- DAYTON 5L820 V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (5L820)
- DAYTON C50 V-Belt, 54" Outside Length, 7/8" Top Width, 1 Ribs (13V822)
- DAYTON B115 V-Belt, 118" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ2)
- DAYTON 2430V345 35-1/4" Outside Length, 34 1/2 in Pitch Length, 1-1/2" Top Width (3HEX1)
- DAYTON 3VX830 Cogged V-Belt, 83" Outside Length, 3/8" Top Width, 1 Ribs (13W537)
- DAYTON 5V900 V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (13V745)
- CARLISLE R5VX800-3 Power-Wedge Cog-Band (R5VX800-3)
- Dayton V-Belts