Shop All V-Belts
Dayton
3V530 V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V717
Zoro # G5140457
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V530
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 53"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 53" |
Belt Trade Size | 3V |
Details
V-Belt Section | 3V |
Item | V-Belt |
Industry Number | 3V530 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Belt Material | Polyester Cords, Rubber |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -22 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Wrapped |
Maximum Operating Temperature | 194 Degrees F |
Number of Bands | 1 |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V530, Number of Bands 1, Outside Length 53 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.375 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 48 Frame (103807.00)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290808SS)
- DAYTON 4L880 V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (4L880)
- DAYTON 2/B80 Banded V-Belt, 83-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY3)
- DAYTON 3/B70 Banded V-Belt, 73-3/4" Outside Length, 2" Top Width, 3 Ribs (3HEY5)
- DAYTON 3VX375 Cogged V-Belt, 37-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L384)
- DAYTON 3L490 V-Belt, 49" Outside Length, 3/8" Top Width, 1 Ribs (3L490)
- DAYTON BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (6A128)
- PIX V-Belt, Cogged 5/8 X 136 (5VX1360)
- Dayton V-Belts