Shop All V-Belts
Dayton
3V250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V704
Zoro # G5140396
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V250
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 25"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 25" |
Belt Trade Size | 3V |
Details
Item | V-Belt |
V-Belt Section | 3V |
Industry Number | 3V250 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -22 Degrees F |
Edge Construction | Wrapped |
Maximum Operating Temperature | 194 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polyester Cords, Rubber |
Number of Bands | 1 |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V250, Number of Bands 1, Outside Length 25 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.375 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X02X02)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SCJ 3/4)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCC-25-25-F)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3092408, Return Line, 15 micron, Inside-Out (MF0595033)
- DAYTON B117 V-Belt, 120" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ3)
- DAYTON 3V280 V-Belt, 28" Outside Length, 3/8" Top Width, 1 Ribs (13V706)
- DAYTON B46 V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (3X637)
- DAYTON 2/B133 Banded V-Belt, 136-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ1)
- DAYTON B168 V-Belt, 171" Outside Length, 21/32" Top Width, 1 Ribs (3GWK7)
- DAYTON 2322V481 48-29/32" Outside Length, 48 13/32 in Pitch Length, 1-7/16" Top Width (3HEW5)
- MTD Belt-3V-31.2 (954-0142)
- Dayton Power Transmission Belts