Shop All V-Belts
Dayton
3V1060 V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V729
Zoro # G5140502
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V1060
- Top Width 3/8"
- Number of Ribs 1
- Thickness 5/16"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 106" |
Belt Trade Size | 3V |
Details
V-Belt Section | 3V |
Item | V-Belt |
Industry Number | 3V1060 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Minimum Operating Temperature | -22 Degrees F |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Wrapped |
Belt Material | Polyester Cords, Rubber |
Maximum Operating Temperature | 194 Degrees F |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V1060, Number of Bands 1, Outside Length 106 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.375 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 60mm, 14 Bolt (B401060)
- FAFNIR Radial Ball Bearing, #205PP (205PP)
- BESTORQ 4L450 V Belt, 45 in Outside Length, 1/2 in Top Width, 1 Ribs (4L450)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 33 # of Teeth (60B33)
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6L246)
- DAYTON 3L260 V-Belt, 26" Outside Length, 3/8" Top Width, 1 Ribs (3L260)
- DAYTON C65 V-Belt, 69" Outside Length, 7/8" Top Width, 1 Ribs (3GWL8)
- DAYTON 2/B66 Banded V-Belt, 69-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G891)
- DAYTON AX63 Cogged V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (3GWY1)
- DAYTON B112 V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (3X353)
- DAYTON 3L540 V-Belt, 54" Outside Length, 3/8" Top Width, 1 Ribs (3L540)
- Dayton Power Transmission Belts