Shop All V-Belts
Dayton
3V1000 V-Belt, 100" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V728
Zoro # G5140493
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V1000
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 100"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 100" |
Belt Trade Size | 3V |
Details
V-Belt Section | 3V |
Item | V-Belt |
Industry Number | 3V1000 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 194 Degrees F |
Edge Construction | Wrapped |
Minimum Operating Temperature | -22 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Belt Material | Polyester Cords, Rubber |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V1000, Number of Bands 1, Outside Length 100 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.375 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- TRITAN QD Bushing, 25mm Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 25MM)
- AIGNEP USA Elbow Connector, Composite, 33/64" Hex (85110-04-02)
- TRICO Storage Lid, HDPE, 3.25 in. H, Purple (34436)
- DAYTON 2/B50 Banded V-Belt, 53-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G876)
- DAYTON 5V1800 V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (13V757)
- DAYTON B37 V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (6L210)
- DAYTON A38 V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (3X545)
- DAYTON 3V1120 V-Belt, 112" Outside Length, 3/8" Top Width, 1 Ribs (13V730)
- DAYTON A68 V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (3X626)
- CONTINENTAL CONTITECH 2/BX50 Banded Cogged V-Belt, 53" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX50)
- Dayton V-Belts