Shop All V-Belts
Dayton
3L710 V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V794
Zoro # G5140782
original price:
$6.93
6% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L710
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 71"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 71" |
Belt Trade Size | 3L |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L710 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Belt Material | Polyester Cords, Rubber |
Minimum Operating Temperature | -22 Degrees F |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 194 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3L710, Number of Bands 1, Outside Length 71 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VL34x1/2)
- BOSTON Hydraulic Hose, 1/4in.IDx25 ft., 400 psi (H00904-25R)
- ZSI Python Hose Clamp, 7 to 8 1/2", SS316 (PY-12831)
- LEGACY Flexzilla Zillawhip 3/8"x6ft Ball Swivel (LEGHFZ3806YW2B)
- DAYTON B240 V-Belt, 241" Outside Length, 21/32" Top Width, 1 Ribs (6L226)
- DAYTON 4L910 V-Belt, 91" Outside Length, 1/2" Top Width, 1 Ribs (3GWE4)
- DAYTON 5L340 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (5L340)
- DAYTON 3/3V670 Banded V-Belt, 67-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X931)
- DAYTON 5L370 V-Belt, 37" Outside Length, 21/32" Top Width, 1 Ribs (5L370)
- DAYTON AX94 Cogged V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ5)
- CUSTOM LEATHERCRAFT Belts 2 in. Leather Work Belts (E4521)
- Dayton V-Belts