Shop All V-Belts
Dayton
3L660 V-Belt, 66" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V789
Zoro # G5140755
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L660
- Number of Ribs 1
- Top Width 3/8"
- Thickness 7/32"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 66" |
Belt Trade Size | 3L |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L660 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Minimum Operating Temperature | -22 Degrees F |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Maximum Operating Temperature | 194 Degrees F |
Belt Material | Polyester Cords, Rubber |
Reinforcing Cord Material | Polyester |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3L660, Number of Bands 1, Outside Length 66 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" ID Pillow Block Bearing Stnls Steel, Uhmw Bearing (PBSS-UH-050)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- GATES XPZ1750 Metric V-Belt, 1750mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1750)
- SPEEDAIRE Tank, Asme, 20 gal (4TK10)
- DAYTON B60 V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (3X639)
- DAYTON 3V1400 V-Belt, 140" Outside Length, 3/8" Top Width, 1 Ribs (13V734)
- DAYTON 1922V426 43-1/4" Outside Length, 42 19/32 in Pitch Length, 1-3/16" Top Width (3HEV3)
- DAYTON AX69 Cogged V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (3GWY4)
- DAYTON 1922V443 44-29/32" Outside Length, 44 19/64 in Pitch Length, 1-3/16" Top Width (3HEV4)
- DAYTON 3L720 V-Belt, 72" Outside Length, 3/8" Top Width, 1 Ribs (13V795)
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX670)
- Dayton V-Belts