Shop All V-Belts
Dayton
3L640 V-Belt, 64" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V787
Zoro # G5140746
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L640
- Number of Ribs 1
- Top Width 3/8"
- Thickness 7/32"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 64" |
Belt Trade Size | 3L |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L640 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Minimum Operating Temperature | -22 Degrees F |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 194 Degrees F |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Wrapped |
Belt Material | Polyester Cords, Rubber |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3L640, Number of Bands 1, Outside Length 64 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Lock-Ease 3 Oz. Aerosol Spray Graphited Lock Lubricant (LE-5)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 171mm Overall L (UCST211-35)
- RULAND Shaft Collar, Clamp, 1Pc, M12 x 1.75, SS (MTCL-12-1.75-SS)
- MIDWEST FASTENER 7/16" x 1-1/8" Zinc Plated Steel Flange Bearings 3PK (66622)
- DAYTON 5VX850 Cogged V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (2L437)
- DAYTON A103 V-Belt, 105" Outside Length, 1/2" Top Width, 1 Ribs (6L200)
- DAYTON 3/B64 Banded V-Belt, 67-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFA8)
- DAYTON 5L430 V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (5L430)
- DAYTON C56 V-Belt, 60" Outside Length, 7/8" Top Width, 1 Ribs (13V824)
- DAYTON B82 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (1A101)
- CONTINENTAL CONTITECH 5VX650 Cogged V-Belt, 65" Outside Length, 5/8" Top Width, 1 Ribs (5VX650)
- Dayton V-Belts