Shop All V-Belts
Dayton
3L320 V-Belt, 32" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L320
Zoro # G2611043
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L320
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 32"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 32" |
For Minimum Pulley Pitch Diameter | 1.5 in |
Belt Trade Size | 3L |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 3L320, Number of Bands 1, Outside Length 32 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 1.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 48Y 1PH 3/4HP 1075RPM 208-230V-AC AC MOTOR (F48SQ6L31)
- LOC-LINE Acid Resist, 50 Ft. Coil, 1/4In (46421)
- DAYTON Mtr, 1/2HP, 1725RPM, 115V (5K597)
- CP Nail Container, For Use With CP9883 and CP9884 Air Riveter (8940167720)
- DAYTON 3V1120 V-Belt, 112" Outside Length, 3/8" Top Width, 1 Ribs (13V730)
- DAYTON 5V1400 V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs (13V753)
- DAYTON C38 V-Belt, 42" Outside Length, 7/8" Top Width, 1 Ribs (3GWL3)
- DAYTON AX96 Cogged V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (6L256)
- DAYTON AX86 Cogged V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ2)
- DAYTON 5/5V1320 Banded V-Belt, 132-3/4" Outside Length, 3-1/8" Top Width, 5 Ribs (13G027)
- MTD Belt 61 In. (954-3073)
- Dayton Power Transmission Belts