Shop All V-Belts
Dayton
3L220 V-Belt, 22" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L220
Zoro # G3108734
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L220
- Number of Ribs 1
- Top Width 3/8"
- Thickness 7/32"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 22" |
Belt Trade Size | 3L |
For Minimum Pulley Pitch Diameter | 1.5 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 3L220, Number of Bands 1, Outside Length 22 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 1.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 22'' Long x 8 Ribs Wide - 220J8 (220J8)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1875", Steel, W 0.500" (SPK-19-F)
- GATES Metric-Power V-Belts, XPZ2137 (XPZ2137)
- BREEZE Hose Clamp, Liner, SAE 8, Zinc, PK10 (9208H)
- DAYTON A82 V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (6L189)
- DAYTON 5V2360 V-Belt, 236" Outside Length, 5/8" Top Width, 1 Ribs (13V762)
- DAYTON 5VX730 Cogged V-Belt, 73" Outside Length, 5/8" Top Width, 1 Ribs (2L429)
- DAYTON B48 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (3X474)
- DAYTON AX43 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (6L236)
- DAYTON 5L480 V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (5L480)
- BESTORQ Aftermarket JOHN DEERE TCU19609 Replacement Belt, 5LK1500 (5LK1500)
- Dayton Power Transmission Belts