Shop All V-Belts
Dayton
3L110 V-Belt, 11" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3GWD2
Zoro # G3212386
original price:
$5.24
13% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L110
- Number of Ribs 1
- Top Width 3/8"
- Thickness 7/32"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 11" |
For Minimum Pulley Pitch Diameter | 1.5 in |
Belt Trade Size | 3L |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 3L110, Number of Bands 1, Outside Length 11 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 1.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS 6014 2Z C3, Deep Groove Ball Bear, Single Row 90140Mm (6014 2Z C3)
- BANDO Scooter Belt, 737.5-18.3-30-8.5 (737.5-18.3-30-8.5)
- FESTO One-Way Flow Control Valve GR-QB-1/4-U (GR-QB-1/4-U)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D46B05GV, Pressure Line, 5 micron (ZX-D46B05GV)
- DAYTON 2/B65 Banded V-Belt, 68-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G890)
- DAYTON C68 V-Belt, 72" Outside Length, 7/8" Top Width, 1 Ribs (4FJ17)
- DAYTON B126 V-Belt, 129" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ7)
- DAYTON 3/B148 Banded V-Belt, 151-3/4" Outside Length, 2" Top Width, 3 Ribs (3HEZ8)
- DAYTON B96 V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (5X479)
- DAYTON B47 V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (1A106)
- PIX Belt, SPZ, 10 x 630mm LP (SPZ630)
- Dayton V-Belts