Shop All Tubeaxial Fans and Accessories
Dayton
34" Tubeaxial Fan
Mfr # 166208A
Zoro # G1923056
product price: $2,442.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,442.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Number of Blades 6
- Blade Dia. 34 in
- Height 50 3/4 in
- Width 37 3/4 in
Product Information
- Brand Dayton
- MFR # 166208A
- Zoro # G1923056
- UPC # 190735280898
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 34 in |
Height | 50 3/4 in |
Width | 37 3/4 in |
Dimension A | 37 3/4 in |
Inlet Dia. | 34 5/8 in |
Bolt Circle Dia. | 36 1/4 in |
Max. Depth | 29 in |
Housing Dia. w/Mtg. Flange | 37 3/4 in |
Max. Motor Height | 10 in |
Dimension B | 21 3/8 in |
Outlet Dia. | 34 5/8 in |
Dimension D | 29 in |
Housing Dia. w/o Mtg. Flange | 34 1/2 in |
Dimension C | 34 1/2 in |
Shaft Dia. | 1 3/16 in |
Dimension E | 7/16 in |
Overall Length | 29 in |
Overall Height | 50 3/4 in |
Body Diameter | 34 5/8 in |
Bolt Circle Diameter | 36 1/4 in |
Blade Diameter | 34 in |
Overall Diameter | 37 3/4 in |
Center Height | 21 3/8 in |
Propeller Shaft Diameter | 1 1/4 in |
Description
Tubeaxial Fan, Blade Diameter 34 in, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 2 hp, Maximum Motor Speed 1,251 RPM, Minimum Motor Speed 936 RPM, Maximum Airflow 19,290 cfm, Minimum Airflow 14,430 cfm, Maximum Static Pressure 1 in wc, For Air Type Clean Air, Assembly Unassembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Standards AMCA Sound and Air, Bolt Circle Diameter 36 1/4 in, Includes Drive Package No, Includes Motor No, Bearing Type Ball Bearing
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Line Voltage Thermostat, Open on Rise, Vertical, DPST, 208/240VAC (TL8230A1003)
- EVERPURE Cartridge, Water Filter -Ec110 (EV9534-40)
- FLEXMOUNT UV Air Purifier, 24V AC, 0.8A, Silver, 17 W (UV-14.5FM)
- DANFOSS Coil, 110V 50/60Hz 10W Coil (042N7430)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF88)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7AH42)
- DAYTON 12" Tubeaxial Fan Blade (166173)
- DAYTON 16" Tubeaxial Fan (166204A)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG51)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF81)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F954)
- Dayton Tubeaxial Fans and Accessories