Shop All Belt & Disc Sanders
Dayton
3/4 HP Belt Grinder, 120/240V, 7/3.5A
Mfr # 2RYN7
Zoro # G2178741
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Belt Size (In.) 2 x 48
- Belt SFPM 4,500 SFPM
- Corded/Cordless Corded
- Voltage 115V, 230V
Product Information
- Brand Dayton
- MFR # 2RYN7
- Zoro # G2178741
- UPC # 190735230909
- Country of Origin Multiple
- Category Belt & Disc Sanders
Dimensions
Belt Size (In.) | 2 x 48 |
Idler Drum Size (In.) | 2 x 5 |
Platen Size (In.) | 12-1/4 x 2-1/2 |
Overall Depth (In.) | 25 in |
Overall Height (In.) | 26 in |
Overall Width (In.) | 16 1/2 in |
Dust Collection Port Size (In.) | 2 |
Tool Length | 25 in |
Belt Table Length | 5 in |
Tool Height | 26 in |
Minimum Board Width | 0.3 in |
Minimum Board Length | 5 in |
Belt Table Width | 2 1/2 in |
Belt Width | 2 in |
Belt Length | 48 in |
Tool Width | 16 1/2 in |
Maximum Board Width | 2 in |
Maximum Board Length | 12 in |
Idler Drum length | 2 in |
Platen Length | 12 1/4 in |
Dust Collection Port Size | 2 in |
Cord Length | 6 ft |
Platen Width | 2 1/2 in |
Idler Drum Diameter | 4 in |
Description
Belt Grinder, Product Type Belt Grinder, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 120 V, 240 V, Phase Single-Phase, Horsepower 0.8 hp, Mounting Location Benchtop, Belt Width 2 in, Belt Length 48 in, Belt Speed 4,500 SFPM, Speed Settings Fixed, Belt Table Width 2 1/2 in, Belt Table Length 5 in, Number of Speeds 1, Dust Collection Port Size 2 in, Tool Series Not Applicable, Belt Orientation Horizontal, Vertical, Cabinet Material Steel, Cord Length 6 ft, Current 7 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 2-7/8" (DWDA/CX1217/64)
- PROTO 1/4" Drive, SAE 5/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4710CF)
- KLEIN TOOLS 6-in-1 Tapping Tool (627-20)
- SUPER TOOL 7/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand (50352)
- DAYTON Disc Sander, 1 hp, 9 in Disc Dia, 2510 RPM Disc Speed, Corded, 120 V (35GW71A)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 120 V (2RYN9)
- DAYTON Belt Grinders, 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN6)
- DAYTON Belt/Disc Sander, 1 hp, 10 in Disc Dia, 1720 RPM Disc Speed, Corded, 115/230 V (55MJ89)
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN8)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 120 V (499F69)
- GLOBAL INDUSTRIAL Floor Standing Combination Sander (257276)
- Dayton Belt & Disc Sanders