Shop All Submersible Sump Pumps
Dayton
3/4 HP 1-1/2" F Submersible Sump Pump 120V AC Diaphragm
Mfr # 3BB80
Zoro # G3322943
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Discharge NPT 1-1/2" F
- Housing Material Cast iron
- HP 3/4
- Hz 60 Hz
Product Information
- Brand Dayton
- MFR # 3BB80
- Zoro # G3322943
- UPC # 190735280065
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 15 ft |
Max. Diameter Solids | 1/2 in |
Diameter | 10" |
Cord Length - Pumps | 15 ft. |
Height | 13" |
Max. Dia. Solids | 1/2" |
Discharge Dia. | 1 1/2 in |
Overall Height | 13 in |
Body Dia. | 10 in |
Description
Submersible Sump Pump, HP 3/4, Rated Voltage 120V AC, Hz 60 Hz, Amps 10.5 A, Switch Actuation Diaphragm, Switch Electrical Connection Piggyback, Off Point 5 in, On Point 14 1/2 in, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon Ceramic, Flow Rate @ 5 Ft. of Head 113 gpm, Flow Rate @ 10 Ft. of Head 101 gpm, Flow Rate @ 15 Ft. of Head 92 gpm, Flow Rate @ 20 Ft. of Head 80 gpm, Max. Head 37 ft, Body Dia. 10 in, Overall Height 13 in, Discharge 1 1/2 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Screen Asm, 94597-30 (94597-30)
- DAYTON Sump Pump, Thermoplastic, 1/2 HP (92572)
- SANDPIPER Repair Kit, Santoprene, Fluid, 2 In Pump (476.257.354)
- ARO Needle Valve, 104104-N06 (104104-N06)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical (3BB81)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical (3BB70)
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU59)
- DAYTON 1/4 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (4HU67)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical (3BB82)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB69)
- LITTLE GIANT 6-CIA Submersible Sump Pump - 8'L Cord (506158)
- Dayton Submersible Sump Pumps